![kln56402](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140950900.jpg?preset=medium)
KLEIN TOOLS 56402 Cap Visor LED Light
Description
Klein Tools’ Cap Visor LED Light allows you to easily add light to any hat or cap when you need light but don't want a traditional headlamp. The metal clip on Klein's new headlamp is contoured to fit securely onto the visor of your cap. Powered by two AAA batteries, this sturdy light also has a pivoting head to direct the bright, five LEDs right where you need them. Our new Cap Visor Lights are perfect when you need a light for your other work hat.
Specifications
Brand Name | Klein Tools | Item Name | Headlamp |
Type | Cap Visor Light | Battery Type | Alkaline |
Battery Size | AAA | Dimensions | 2.57 in L x 2.27 in W x 1.16 in H |
Lamp Type | LED | Lumens | 125 lm High, 40 lm Low |
Number of Batteries | 2 | Housing Material | ABS, Steel |
Degree of Protection | IP54 | Includes | Batteries |
Standards | IP54 | Application | Light |
UPC | 092644564024 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |