Abbotsford
kln56048

KLEIN TOOLS 56048 Rechargeable Headlamp with Strap, 400 Lumen All-Day Runtime, Auto-Off

Price $58.96 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56048
Documents Documents

Description

Klein Tools’ rechargeable headlamp provides three modes to fit your task: a bright, 22-hour floodlight; a brighter 12-hour focused spotlight, and a super-bright 400 lumen boost mode. You’ll know when it’s time to recharge the lamp, because the LED lights on the battery gauge clearly indicate how much battery you have left. The adjustable fabric strap is comfortable and has just enough silicone weave to keep it in place. Whether you wear with the strap or attach it directly to a Klein® Hard Hat, this light-sensing auto-off headlamp is the best choice for your everyday light.


Rechargeable 400 lumen Auto-Off LED Headlamp has 3 modes: All-on/Boost at 400 lumens for 4 hours, Spotlight at 200 lumens for 12 hours, and 22 hour runtime Floodlight at 100 lumens

Pivoting mount to allow up to a 64-Degree lighting angle

Headlamp automatically turns off after 3 minutes in bright light

Battery gauge indicates level of battery life with colored LED lights

Smartly designed headlamp bracket also attaches directly to Klein® Hard Hats (those equipped with bracket system)

Adjustable woven fabric strap with silicone grip secures to headlamp onto head, hard hat, or cap

Light can be easily removed from bracket for recharging

Rechargeable via micro-USB port (cable included)

Durable headlamp: drop-test rating of 6-Foot, dust and water resistant

Specifications

Brand Name Klein Tools Item Name Headlamp
Type Rechargeable Auto-Off Battery Type (1) 3.7 V Lithium-Ion
Dimensions 1.38 in L Lamp Type LED
Lumens 400 lm All-On/Boost, 200 lm Spot/High, 100 lm Flood/Low Number of Batteries 1
Battery Burn Time 12 hr Standards BC, CE, NR Can, REACH, RoHS
Application Head Light; Work Light Headlamp UPC 092644560484

Packages

1 - UNIT - 1 4 - UNIT - 4