Abbotsford
mil216321

MILWAUKEE TOOL 2163-21 REDLITHIUM™ USB Hard Hat Headlamp

Price $99.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2163-21

Description

The MILWAUKEE® REDLTHIUM™ USB Hard Hat Headlamp is 20% LIGHTER WEIGHT, BRIGHTER, and offers MORE RUNTIME. This high output, compact headlamp is all powered by the REDLITHIUM™ USB Battery. This rechargeable headlamp is a lightweight and compact design that delivers 600 lumens of TRUEVIEW™ HIGH-DEFINITION OUTPUT with hybrid, spot, and flood modes. The headlamp easily detaches from the bracket for easy charging and to help get light into those hard-to-reach places. You can now optimize the position of the light with 180 degrees of mobility and 5 different output modes. This headlamp is IP54 rated as weather and dust resistant and survives impacts from up to 2 meters to withstand harsh job site conditions. The REDLITHIUM™ USB Hard Hat Headlamp is powered by the REDLITHIUM™ USB 3.0AH Battery, providing all-day run-time, more recharges, and 3x faster charge time. The REDLITHIUM™ USB Battery can be recharged in the flashlight via USB - C or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The REDLITHIUM™ USB Hard Hat Headlamp is covered by a limited lifetime warranty.


5 Output Modes: Hybrid: 600-LM- 5 HRs; Flood High: 400-LM- 9 HRs; Flood Low: 100-LM- 20 HRs; Spot High: 400-LM- 9 HRs; Spot Low: 100-LM- 20 HRs

6FT Drops & IP54 Rated: Dust & Water Resistant

Detachable For Tasks & Easy Charging

Get 50% of a CHRG in Under 30 MINTs, 80% in Under 1 HR, and a Full CHRG of the REDLITHIUM™ USB BAT in 2 HRs

BTN Provides BAT CHRG Status

4 Hard Hat Clips and Rubber Grip for Secure Hard Hat ATTCH

2FT Heavy DTY USB-C Charging CRD

LMTed Lifetime Warranty on LT Two YR Warranty on REDLITHIUM™ USB BAT

REDLITHIUM™ USB PWRed lights stay brighter for longer, deliver 2x faster charge time, and give you more runtime with a swappable and removable battery.

Specifications

Brand Name Milwaukee Sub Brand RedLithium
Item Name Hard Hat Head Lamp Battery Type Lithium-Ion
Dimensions 2-1/8 in L x 4 in W x 1-3/8 in H Lamp Type LED
Lumens 600 lm Number of Batteries 1
Battery Burn Time 20 hr Switch Type Pushbutton
Beam Distance 120 m Beam Type Flood, Spot
Mounting Clip Housing Material Plastic
Housing Color Black/Red Light Output Modes High, Hybrid, Low
Degree of Protection IP54 Warranty 2 yr
Includes (1) 2 ft Heavy-Duty USB-C Cord, (1) 48-11-2131 REDLITHIUM™ USB 3.0 Ah Battery, (1) 2163-21 REDLITHIUM™ USB Hard Hat Headlamp, (4) Hard Hat Clips Application For Facility, Maintenance
UPC 045242741397

Packages

1 - UNIT - 1