The Milwaukee Headlamp is more compact for all day comfort and delivers you 350 lumens of TRUEVIEW™ High Definition output in a wide flood beam. The Milwaukee LED headlamp is optimized to be lightweight and compact with a strap made from a washable, sweat absorbing micro-fiber, giving you all-day comfort when worn on the forehead. The headlamp light's impact-resistant housing is built to withstand the toughest conditions. It survives drops and is IP54 rated for water and dust resistance. You can direct light by pivoting the light head using one of the 7 different tilt positions. Our headlamp has 3 light output modes to manage brightness and runtime, giving you up to 28 hours of runtime. The MILWAUKEE® headlamp includes four clips for secure attachment to hard hats while you are on the jobsite. Our headlamp is covered by our Limited Lifetime Warranty.
2m Impact Rated HSG and IP54: Water and Dust Resistant
350 LM of TRUEVIEW™ High Definition Output
7-POSN Tilting LT Head for Directing LT
High Mode: 350 LM- 4.0 Hrs., MED Mode: 150 LM- 8.0 Hrs., Low Mode: 25 LM- 28 Hrs.
Includes (3) Clips for Hard Hat ATTCH
IP54: Water and Dust Resistant
LMTed Lifetime Warranty (Excludes Batteries)
Optimized for comfort on the head with sweat absorbing micro fiber forehead
PWRed by (3) AAA Batteries (INCL)
Washable, Sweat Absorbing Microfiber Strap