Abbotsford
rac54075

RACK-A-TIERS 54075 Head Light - USB Rechargeable Model

Price $43.93 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:54075

Description

Head Light - USB Rechargeable Model.PRODUCT FEATURES:• Bulb: COB LED• Max Output: 150 Lumens• 4-hour Charge Time• Run Time: High(4 Hours) Low(12 Hours)

Specifications

Brand Name Rack-A-Tiers Item Name LED Headlight with USB Rechargeable
Battery Type AA Lumens 150 lm
Number of Batteries 3 Housing Color Orange
Includes Batteries UPC 625912540750

Packages

1 - UNIT - 1
Customers who bought this item also bought