Powered by M18 batteries, the Milwaukee 2361-20 M18 LED Flood Light provides best in class light output, functionality and durability. Using 8 high quality LEDs, the flood light provides up to 1,300 lumens. A compact and lightweight roll cage design and replaceable, impact resistant lens ensure the light can stand up to the toughest working conditions. The octagonal shape allows the light to be used at multiple angles while the multiple hanging features provide hands free use. The Milwaukee M18 LED Flood Light carries a limited lifetime LED warranty.KEY FEATURES:- TRUEVIEW: High Definition Lighting Technology - Up To 30% brighter than corded 250 halogen lights - Up To 8 hours of run-time - Limited Lifetime LED Warranty - Innovative Roll Cage Design - Multiple Hanging Features: EMT Hanger, Key Hole Hanger, Cross Bar Hanger, Handle Hanger