SIGNIFY CSM4132HPFUNVAJ FIXT STRIP SIDE 1 T84ft 120V ELEC
Description
CSM-series 2-3/4 inch wide channel side mount strip. High power factor 1 or 2 -lamp T8 electronic ballast. Fully enclosed wiring. Snap-on ballast cover, no fasteners. 48 inch units UL Listed for low density mounting. Safe-handling metal edges. For applications where a low profile is required such as shallow plenums, coves or show cases.
Specifications
Brand Name | Philips Lighting | Item Name | Strip Light |
Voltage Rating | 120 - 277 VAC | Lamp Type | 26 mm T8 Fluorescent |
Series | CSM | Lamp Wattage | 32 W |
Lamp Base | G13 Medium Bi-Pin | Ballast Type | Standard Electronic |
Housing Finish | White | Dimensions | 47.6 mm H x 48 in L x 69.8 mm W |
Includes | Control Unit |
Packages
1 - UNIT - 1 |