![cfisb196s120so](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685808.jpg?preset=medium)
PHILIPS LIGHTING 96 inch 120V 1-Lamp SB Narrow Series Fluorescent Strip Lighting
Description
PRODUCT FEATURES:• Only 2-3/4'' wide• Fully enclosed wiring• Snap-on ballast cover• Screwdriver slot for easy ballast cover removal• Combination end cap for continuous row mounting• Convenience outlet and switch K.O.s provided• Optional hangers, wire guards and aligners
Specifications
Brand Name | Philips Lighting | Item Name | Strip Light |
Voltage Rating | 120 V | Lamp Type | 26 mm T8 Fluorescent |
Lamp Wattage | 59 W | Lamp Base | G13 Medium Bi-Pin |
Ballast Type | Standard Electronic | Housing Material | Code-Gauge Cold Rolled Steel |
Housing Finish | White | Dimensions | 73 mm H x 96 in L x 113 mm W |
Includes | Control Unit | Standards | ETL Listed, CSA Certified |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |