![cfisb236120le](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685810.jpg?preset=medium)
SIGNIFY SB236-120LE FIXT SURF STRIP WIDE 3ft2 T12 120V MAG
Description
Created with the installer in mind, the SB Strip incorporates labor saving and solid design features. Time saving flip-on end caps and ballast covers install quickly. Strengthening ribs ensure uniformity and stability of the channel housing. It’s quality lighting that will save you time and dollars.
Specifications
Brand Name | Philips Lighting | Item Name | Strip Light |
Voltage Rating | 120 V | Lamp Type | 26 mm T8 Fluorescent |
Number of Lamps | 2 | Lamp Wattage | 25 W |
Lamp Base | G13 Medium Bi-Pin | Lumens | 6100 lm |
Housing Finish | White | Dimensions | 70 mm H x 36 in L x 108 mm W |
Includes | Control Unit | UPC | 622252095810 |
Packages
1 - UNIT - 1 | 320 - SKID - 320 |