
PHILIPS LIGHTING 96 inch 347V T8 2-Lamp SB Wide Series Fluorescent Strip Lighting
Description
PRODUCT FEATURES:• 4-1/4'' wide housing channel.• Fully enclosed wiring.• Snap-on ballast cover.• Combination end cap for continuous row mounting.
Specifications
Brand Name | Philips Lighting | Item Name | Strip Light |
Voltage Rating | 347 V | Lamp Type | 26 mm T8 Fluorescent |
Number of Lamps | 4 | Lamp Wattage | 34 W |
Lamp Base | G13 Medium Bi-Pin | Lumens | 3150 lm |
Housing Material | Steel | Housing Finish | White |
Dimensions | 73 mm H x 96 in L x 113 mm W | Includes | Control Unit |
Packages
1 - UNIT - 1 | 100 - SKID - 100 |