![cfisb296h120le](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319100067.jpg?preset=medium)
CANLYTE 8ft 120V T12 SB Series High Output Strip Fixture
Description
An array of symmetric and asymmetric reflectors designed for the SB Series strip fixture. Materials available are comprised of either post painted steel or mirrored silver options.
Specifications
Brand Name | Philips Lighting | Item Name | Strip Light |
Voltage Rating | 120 V | Lamp Type | 26/38 mm Fluorescent |
Number of Lamps | 2 | Lamp Wattage | 75 W |
Lamp Base | G13 Medium Bi-Pin | Lumens | 3150 lm |
Housing Material | Steel | Housing Finish | White |
Dimensions | 52 mm H x 96 in L x 113 mm W | Includes | Control Unit |
UPC | 622252095919 |
Packages
1 - UNIT - 1 | 72 - SKID - 72 |