![cfisb296h120so](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685791.jpg?preset=medium)
PHILIPS LIGHTING SB296H-120SO 96 inch 120V 2-Lamp SB Wide Series Fluorescent Strip Lighting
Description
PRODUCT FEATURES:• 4-1/4'' wide housing channel.• Fully enclosed wiring.• Snap-on ballast cover.• Combination end cap for continuous row mounting.
Specifications
Brand Name | Philips Lighting | Item Name | Strip Light |
Voltage Rating | 120 V | Lamp Type | 26/38 mm Fluorescent |
Number of Lamps | 2 | Lamp Wattage | 75 W |
Lamp Base | G13 Medium Bi-Pin | Ballast Type | Standard Electronic |
Lumens | 6100 lm | Housing Finish | White |
Dimensions | 95 mm H x 96 in L x 117.4 mm W | Includes | Control Unit |
UPC | 622252371518 |
Packages
1 - UNIT - 1 |