
PHILIPS LIGHTING 46 inch 54W 120/277V Canlyte SV Series 2-Lamp T5HO Strip Luminaire, White
Description
MATERIALS: Chassis parts are die-formed heavy gauge cold rolled steel, 1 5/8 deep x 2 channel width. FINISH: Chassis exterior - phosphate undercoating, baked white acrylic matte high re¿ectance paint ¿nish. ELECTRICAL: HPF, thermally protected class “P” ballast. If K.Os are within 3” of ballast use wire suitable for at least 90C. LABELS: Listed by CSA.
Specifications
Brand Name | Philips Lighting | Item Name | Strip Light |
Voltage Rating | 120 - 277 VAC | Lamp Type | 16 mm T5 Fluorescent |
Number of Lamps | 2 | Lamp Wattage | 54 W |
Lamp Base | G5 Mini Bi-Pin | Ballast Type | Standard Electronic |
Housing Material | Code-Gauge Cold Rolled Steel | Housing Finish | White |
Dimensions | 65 mm H x 1168.4 mm L x 56 mm W | Standards | ETL Listed, CSA Certified |
Packages
1 - UNIT - 1 | 240 - SKID - 240 |