Abbotsford
cfitt23234714eboptis

SIGNIFY TT232-347-1/4-EB-OPTIS FIXT FLUOR STRIP 8ft347V 4L T8 TAND

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:TT232-347-1/4-EB-OPTIS

Description

Luminaires suitable for unit, row, surface, or suspension mounting. Multiple knockouts for convenient installation. Heavy duty channel of code gauge die formed steel. High reflectance white baked enamel finish. Quarter turn latch secures channel cover for easy wireway access. cULus listed for direct mounting on low density ceilings and damp locations. Self-contained fluorescent emergency power packs can be incorporated, listed for dry locations. Green grounding screw installed in channel. Lamp holders may be individually replaced or rewired.

Specifications

Brand Name Philips Lighting Item Name Strip Light
Voltage Rating 347 V Lamp Type 26 mm T8 Fluorescent
Number of Lamps 2 Lamp Wattage 32 W
Lamp Base G13 Medium Bi-Pin Ballast Type Standard Electronic
Housing Material Steel Housing Finish White
Dimensions 93 mm H x 8 ft L x 105 mm W Includes Control Unit
Application For Emergency Lighting

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok