![dwh323526](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174215041.jpg?preset=medium)
MOLEX 323526 200W Woodhead® Super-Safeway™ Molded Rubber Stringlight
Description
Super-Safeway™ Molded Rubber Stringlight 200W 12/3 SOOW 1.52m (5.0') Lead 5 Sockets with Guards, NEMA 5-15 Plug, Overall Length 15.24m (50.0')
Specifications
Brand Name | Molex® | Sub Brand | Super-Safeway |
Item Name | Work Light | Type | String Lights |
Voltage Rating | 120 VAC | Lamp Type | A21 |
Wattage | 200 W | Lumens | 2000 lm |
Mounting | Stringer | UPC | 786788798963 |
Packages
1 - UNIT - 1 |