![lintls100g14](/images/no-image-en.png)
LIND EQUIPMENT 100 ft String Light 14/2 SJTW 10 Plastic Guards
Specifications
Brand Name | Lind Equipment | Item Name | String Light |
Voltage Rating | 120 V | Power Source | Corded |
Lamp Type | A23 LED | Wattage | 150 W |
Cord Length | 100 ft | Housing Material | Plastic |
Housing Color | Yellow | Cord Type | 14/2 SJTW |
Includes | (10) Sockets | Standards | cETLus Listed |
Packages
1 - UNIT - 1 | 40 - UNIT - 40 |