Abbotsford
sou7164sw

50 ft 14/3C SJTW LED String Lights, Yellow

Price $283.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:7164SW

Description

Southwire's LED String Light is the perfect LED solution for any jobsite application. Available in 50ft and 100ft lengths, this light features LEDs on the top and bottom of the module giving full jobsite coverage. These lights are also IP65 and outdoor rated to protect against the ingress of water and dust. Also, Daisy chain up to 10 strings of the 100’ model and 20 strings of the model 50’ for longer lengths.PRODUCT FEATURES:- Delivers Total 4000 Lumens with 50' String - Daisy Chain 20 Strings for 50' Version - No bulbs/lamps to replace - UL 1088 - FCC/ICES Certified - ROHS - IP65 Rated - UP light to give an overall lighting effect

Specifications

Brand Name Southwire Item Name String Light
Type LED String Light Voltage Rating 120 V
Power Source Corded Dimensions 10.15 in L x 10.15 in W x 7.67 in H
Lamp Type LED Wattage 39 W
Lumens 4000 lm Average Life 50000 hr
Cord Length 50 ft Housing Material Plastic
Housing Color Yellow Beam Angle 120°
Beam Distance 50 ft Cord Type 14/3 AWG SJTW
Degree of Protection IP65 Warranty 1 yr
Standards CSA, FCC/ICES Certified UPC 029892071646

Packages

1 - UNIT - 1 4 - UNIT - 4