
SATCO LIGHTING S11273 1W 12V 4-Pin S14 LED Replacement String Lamp
Description
4-Pin S14 LED replacement string lamp, RGBW, Starfish IOT, 2-Card.
Specifications
Brand Name | Satco Products | Item Name | Replacement LED String Lamp |
Type | 4-Pin, Dimmable, S14 | Dimensions | 1.77 in dia x 3.46 in L |
Lamp Type | LED | Wattage | 1 W |
Lumens | 26 lm | Average Life | 15000 hr |
Beam Angle | 120° | Temperature Rating | -20 to 45 °C |
Standards | RoHS Compliant, Wet Location Rated | UPC | 045923112737 |
Packages
1 - UNIT - 1 |