
SATCO LIGHTING S8020 24' Non-Dimmable LED String Light, Black Finish
Description
Tubular LED light bulbs includes 12 x 1 W LED filament bulbs.
Specifications
Brand Name | Satco Products | Item Name | String Light |
Type | Non-Dimmable | Voltage Rating | 120 V |
Dimensions | 288 in L x 1.81 in W x 4.08 in H | Lamp Type | LED |
Wattage | 12 W | Lumens | 100 lm |
Average Life | 15000 hr | Cord Length | 24 in |
Housing Material | PVC | Housing Color | Black |
Mounting | Universal Keyhole | Temperature Rating | -20 to 40 °C |
Includes | (12) 1 W LED Filament Bulbs | Standards | cETLus Listed, Title 20 Compliant |
UPC | 045923080203 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |