![stnsl100ftdsc10skt14awg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338607361.jpg?preset=medium)
STANPRO 67770 100 ft 120V String Light with Plastic Cages, Yellow
Description
Stanpro's Temporary String Lights were designed to provide lighting in tough environments, whether you need lighting for a wide area or to perform a specific task. The String Lights are offered in lengths of 50 feet (15 m) and 100 feet (30 m) and are made of 12 or 14 AWG cable, which allows for them to be daisy-chained.
Specifications
Brand Name | Stanpro | Item Name | String Light |
Type | Heavy-Duty, Ribbon | Voltage Rating | 120 V |
Amperage Rating | 12 A | Dimensions | 100 ft L |
Lamp Type | E26, LED | DLC | N |
Housing Material | Plastic | Cord Type | SJTW 14 AWG/3C |
Mounting | Hook | Standards | cETLus Intertek Listed, Dry Location Listed, NEMA 5-15 |
Application | For Heavy Duty Applications, Jobsites Where Temporary Lighting is Needed for a Wide Area | UPC | 069549677708 |
Packages
1 - UNIT - 1 |