
CALRAD 92-301-RGB-R 3 Chip 50LED 4W 12V 5m Calrad Ambient RGB LED Tape Light Kit with Remote Control
Description
Calrads line of L.E.D. waterproof strip lighting provides the ability to select each independant color of Red, Green or Blue or combinations to create(256 shade levels each color, 16 million shades) of lighting in a small thin form factor. The flexible silicon PCB can be bent to a maximum radius of 2cm. 50 L.E.D's per meter 4 watts per meter. Cut between every 3 LEDs to create the size length for application. Creates visual effects, Little or no heat, Solid-state, high shock / vibration resistant, very bright low power consumption. 16 ft. String requires a 12Vdc, 1.5 amp power supply.
Packages
1 - UNIT - 1 |