![mcg601](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12379326.jpg?preset=medium)
EGS 601 ENCL UTIL LIGHT 150W3/4in CONDUIT ENTRY
Description
MCGILL® Incandescent utility lights can fasten directly to walls, ceilings, or structural members no separate outlet box required. Glass or plastic globes screw out for easy replacement of A-21. It is ideal for food processing plants, barns, garages, warehouses and workshops. Low cost, corrosion-resistant, enclosed utility lights, complete with base, wiring box and globe, are convenient to use.
Specifications
Brand Name | Emerson | Sub Brand | McGill |
Item Name | Incandescent Utility Light | Type | Corrosion-Resistant, Direct Light Outlet, Enclosed |
Lamp Type | Incandescent | Dimensions | 88.9 mm OD x 19.05 mm W x 241.3 mm H |
Lamp Wattage | 150 W | Lens Type | Transparent Glass |
Mounting | Wall/Ceiling | Housing Material | Plastic |
Application | For Food Processing Plants, Barns, Garages, Warehouses and Workshops | UPC | 036283294089 |
Packages
1 - UNIT - 1 |