WIDE LOYAL DEVELOPMENT 120V 24 inch 150 ft Wide Loyal Instant Rope Light, Clear
Description
Flex light kit. 24 inch cut capacity end.
Specifications
Brand Name | Wide Loyal | Item Name | Flex Light Kit |
Type | Hose | Voltage Rating | 120 V |
Fixture Wattage | 315 W | Dimensions | 150 ft L |
Housing Finish | Clear | UPC | 800513000463 |
Packages
1 - UNIT - 1 |