![apptva2490](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12386743.jpg?preset=medium)
EGS TVA2490 2-Lamp 116W Appleton TVA Obstruction Light, Red
Description
TVA obstruction light are equipped with rain ports in the globe holder which keeps the wiring chamber dry. Transfer and failure alarm relays for lamp fixtures. TVA490 series obstruction lights are suitable for use on communication towers or other tall structures and buildings.
Specifications
Brand Name | Appleton | Item Name | Obstruction Luminaire with Red Globe |
Dimensions | 13-3/4 in W x 10-3/4 in H | Lamp Type | Type A-21 |
Housing Material | Copperfree Aluminum | Lens Type | Fresnel Glass |
For Use With | Threaded Rigid Metal Conduit and IMC | Standards | CSA C22.2 No. 250, CSA 009349, CEC Listed |
Application | For use On Communication Towers or Other Tall Structures and Buildings, Traffic Signal | UPC | 781381001250 |
Packages
1 - UNIT - 1 |