RAB DESIGN LIGHTING 008552 100W 120V Incandescent Decorative Ceiling Mount Fitter w/Glass Ball Lens, Hammertone Grey
Description
Die cast aluminum fitter that mounts to a standard junction box with a universal mounting bracket. Durable powder coat paint finish. Threaded white glass ball globe. Medium base porcelain socket with nickle-plated screw shell. Lamp not included.
Specifications
Brand Name | Rab Design Lighting | Item Name | Ceiling Mount Fixture Fitter with Glass Ball Lens |
Voltage Rating | 120 V | Lamp Type | Incandescent |
Wattage | 100 W | Lens Type | Glass Ball |
Mounting | Ceiling | Includes | Medium Base Porcelain Socket and Nickel-Plated Screw Shell |
Standards | cULus Listed | Application | Entryways and Indoors and Outdoors |
UPC | 061184085528 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |