![dwh106u](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319730660.jpg?preset=medium)
MOLEX 106U 100W 240V 1000lm Molex/Woodhead Portable Hand Lamp A
Description
Super-Safeway™ Rubber Hand Lamp Only with 100W Screw Release Reflector Guard with Side Outlet
Specifications
Brand Name | Molex® | Sub Brand | Super-Safeway |
Item Name | Work Light | Type | Hand Lamps |
Voltage Rating | 240 V | Lamp Type | A21 |
Wattage | 100 W | Lumens | 1000 lm |
Mounting | Hand Held | UPC | 786788601805 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |