
MOLEX 1083-3 120VAC 13W 900L 7.62M Woodhead Hand Lamp Fluorescent
Description
Super-Safeway™ 13W Fluorescent Hand Lamp with Switch Cord Ballast Location, Cord Type 18/3 SJTOOW, Cord Length 7.62m (25.0' )
Specifications
Brand Name | Woodhead | Sub Brand | Super-Safeway |
Item Name | Hand Lamp | Type | Hand Lamps |
Voltage Rating | 0 - 120 V | Dimensions | 342.9 mm L x 38.1 mm W x 66.04 mm H |
Lamp Type | Fluorescent (Lamp Included) | Wattage | 13 W |
Lumens | 900 lm | Cord Length | 25 ft |
Mounting | Hand Held | Includes | Connection Cord and Plug, Switch |
UPC | 786788612702 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |