![dwh10873](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319730906.jpg?preset=medium)
MOLEX 16/3SJTOW 900L 120V 13W 50 ft Woodhead Hand Lamp Compact Fluorescent
Description
Super-Safeway™ 13W Fluorescent Hand Lamp Ballast in Handle with Switch, Cord Type 16/3 SJTOW, Cord Length 15.24m (50.0' )
Specifications
Brand Name | Molex® | Sub Brand | Super-Safeway |
Item Name | Work Light | Type | Hand Lamps |
Voltage Rating | 120 VAC | Lamp Type | PL13/41 |
Wattage | 13 W | Lumens | 900 lm |
Mounting | Hand Held | UPC | 786788612870 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |