![dwh119us](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319728583.jpg?preset=medium)
MOLEX 119US 100W Woodhead® Super-Safeway™ Rubber Hand Lamp
Description
Super-Safeway™ Rubber Hand Lamp with PAR 38 Guard with Switch and Receptacle
Specifications
Brand Name | Woodhead | Sub Brand | Super-Safeway™ |
Item Name | Hand Lamp | Type | Hand Lamps |
Voltage Rating | 240 V | Lamp Type | PAR38 Incandescent |
Wattage | 100 W | Lumens | 1000 lm |
Housing Material | Rubber | Mounting | Hand Held |
Includes | PAR 38 Guard, Switch and Receptacle | UPC | 786788601973 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |