![dwh164812](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319731051.jpg?preset=medium)
MOLEX 1648-12 14/2SOOW 1000L 12V 75W Woodhead Hazardous Duty Incandescent Hand Lamp
Description
Super-Safeway™ Rubber Hand Lamp, 75W for use with Low Voltage Workstation with Screw Release Guard, Cord Type 14/2 SOOW, 15.24m (50.0' ) Cord Length
Specifications
Brand Name | Molex® | Sub Brand | Super-Safeway |
Item Name | Work Light | Type | Specialty Light |
Voltage Rating | 12 VAC | Lamp Type | A21 |
Wattage | 75 W | Lumens | 1000 lm |
Mounting | Hand Held | UPC | 786788625221 |
Packages
1 - UNIT - 1 |