![dwh1612](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319728592.jpg?preset=medium)
MOLEX 50 ft 35W 12V Woodhead Watertite Wet Location Flood Light with In-line Transformer, Yellow
Description
Watertite® Wet Location 35W 12V Flood Light with In-line Transformer, Screw Release Guard, 14/2 SOOW, Overall Length 7.62m (50.0' )
Specifications
Brand Name | Molex® | Sub Brand | Watertite |
Item Name | Work Light | Type | Specialty Light |
Voltage Rating | 120 VAC | Lamp Type | PAR36 |
Wattage | 35 W | Lumens | 350 lm |
Mounting | Hand Held | UPC | 786788615321 |
Packages
1 - UNIT - 1 |