
MOLEX 75W NEMA 5-15 120VAC 60Hz 50 ft Woodhead Hazardous Duty Hand Lamp
Description
Haztex® Incandescent Hazardous and Wet Location Hand Lamp with LOVOLT® In-line Transformer, 100W, 16/3 SOOW Primary Cord Type, Cord Length 7.62m (50.0' )
Specifications
Brand Name | Woodhead | Sub Brand | Haztex® |
Item Name | Hand Lamp | Type | Specialty Light |
Voltage Rating | 120 V | Lamp Type | A21 |
Wattage | 75 W | Lumens | 750 lm |
Cord Length | 50 ft | Housing Material | Rubber |
Cord Type | 16/3 AWG SOOW | Mounting | Hand Held |
Includes | Low Volt In-Line Transformer | Standards | Class I, Division I, Groups C and D (Flammable Gases and Vapors), Class II, Division I, Groups F and G (Ignitable Dust); Class I, Zone I, Group IIB (UL) |
Application | Hazardous and Wet Location | UPC | 786788625443 |
Packages
1 - UNIT - 1 |