Abbotsford
dwh302srl

MOLEX 100 ft 150W Pro-Yellow Stringlight

Price $298.14 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:302SRL

Description

Pro-Yellow Stringlight, 150W, 12/2 TC2 with 2.43m Lead 10 Sockets Guards Lamp-it-in-the-Box, Overall Length 30.48m (100.0').Ideal for lighting large areas, Woodhead stringlights are constructed for quick installation in a wide range of industrial settings. Easy-to-replace repair parts assure quick, convenient serviceability. Heavy-duty guards protect bulbs and electrical components, prolonging service life and reducing maintenance frequency and costs. Available in many standard configurations, these stringlights can be modified to accommodate specific needs and to meet electrical current demands.

Specifications

Brand Name Woodhead Sub Brand Pro-Yellow
Type String Lights Voltage Rating 120@60Hz VAC
Lamp Type A21 Wattage 150 W
Lumens 1.5k lm Mounting Stringer
UPC 786788612023

Packages

1 - UNIT - 1