MOLEX 50 ft 100W 125V Woodhead Pro-Yellow Nylon Hand Lamp, Yellow
Description
Pro-Yellow® Nylon 100W Hand Lamp with Molded, 16/3 SJTOW Cord Type, Metal Guard, Overall Cord Length 15.24m (50.0' )
Specifications
| Brand Name | Woodhead | Sub Brand | Pro-Yellow |
| Type | Hand Lamps | Voltage Rating | 120@60Hz VAC |
| Lamp Type | A21 | Wattage | 100 W |
| Lumens | 1k lm | Mounting | Hand Held |
| UPC | 786788616038 |
Packages
| 1 - UNIT - 1 |