MOLEX 402 100W Woodhead® Pro-Yellow® Nylon Hand Lamp
Description
Pro-Yellow® Nylon 100W Hand Lamp with Molded, 16/3 SJTOW Cord Type, Metal Guard, Overall Cord Length 7.62m (25.0' )
Specifications
Brand Name | Woodhead | Sub Brand | Pro-Yellow |
Type | Hand Lamps | Voltage Rating | 120@60Hz VAC |
Lamp Type | A21 | Wattage | 100 W |
Lumens | 1k lm | Mounting | Hand Held |
UPC | 786788616014 |
Packages
6 - UNIT - (6) |