![hubc12175ht](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11951095.jpg?preset=medium)
HUBBELL C12175HT 175W Hubbell C12 Series High Pressure Sodium Tri-Tap Surface Square Fixture Ceiling
Description
Ceiling mount fixture with lamp and vandal-resistant prismatic polycarbonate refractor. Cast aluminium housing with protective powder paint. Gasketed to eliminate entry by insects. Typical mounting height is 8 to 15 foot. Spacing is typically 10 to 20 foot.
Specifications
Brand Name | Hubbell | Item Name | Ceiling Fixture |
Voltage Rating | 120 - 347 V | Dimensions | 314 mm W x 225 mm H |
Lamp Type | Metal Halide | Wattage | 175 W |
Lens Type | Structured Plastic | Mounting | Ceiling |
Packages
1 - UNIT - 1 |