![lin970ledw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11897409.jpg?preset=medium)
LIND EQUIPMENT LE970LED-W 50W 4500K LIND Heavy-duty LED flood light
Description
Beacon light is the only portable LED floodlight. As bright as a 500 W quartz halogen (50 W version). Low energy usage (only 30 or 50 W). No bulb replacement required. AC and DC voltages available. IP65 weatherproof rated. Instant start-up at full output, even in cold temperatures. Cool to the touch, even if left running for extended lengths of time. Durable cast aluminium housing.
Specifications
Brand Name | Lind Equipment | Sub Brand | Beacon |
Item Name | Flood Light | Type | Heavy Duty |
Voltage Rating | 120 VAC or 24 VDC | Dimensions | 9 in W x 5-1/4 in D x 7-1/2 in H |
Lumens | 5000 lm | Average Life | 50000 hr |
Cord Length | 15 ft | Housing Material | Die Cast Aluminum |
Lens Type | Polycarbonate | Cord Type | 16/3 SJTOW |
Standards | cULus, cETLus Listed | Application | For Construction, General Industry, Mining, Utilities, Fabrication Workshops, Tank Manufacturing/Maintenance, Fire and Emergency Services |
Packages
1 - UNIT - 1 |