LIND EQUIPMENT LE1625LED 4W LIND Heavy Duty LED Work Light
Description
Heavy-duty LED work light. They are quickly becoming the favourite choice for customer. The polycarbonate lens and rubber roll-proof handle make these models virtually indestructible. With no bulbs to replace, the latest LED chip technology and little chance of breakage makes this a very high value light. Comes with dual hanging hooks.
Specifications
Brand Name | Lind Equipment | Item Name | Work Light |
Type | Heavy Duty, Lightweight | Voltage Rating | 120 V |
Amperage Rating | 15 A | Dimensions | 2-1/4 in dia x 8 in L |
Lamp Type | LED | Wattage | 4 W |
Lumens | 240 lm | Cord Length | 25 ft |
Housing Material | Polycarbonate | Housing Color | Black |
Cord Type | 18/2 SJTOW Yellow | Includes | (2) Steel Rotatable Hooks, 5-15R Outlet |
Standards | cETLus Listed |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |