![linle1725led](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11897309.jpg?preset=medium)
LIND EQUIPMENT LE1725LED 2x4W LIND Heavy Duty LED Work Light
Description
Heavy-duty LED work light. They are quickly becoming the favourite choice for customer. The polycarbonate lens and rubber roll-proof handle make these models virtually indestructible. With no bulbs to replace, the latest LED chip technology and little chance of breakage makes this a very high value light. It also has a flashlight LED at the end allowing it to operate in flashlight or work light modes. Comes with dual hanging hooks.
Specifications
Brand Name | Lind Equipment | Item Name | Work Light |
Type | Heavy Duty | Dimensions | 2-1/4 in dia x 11-1/2 in L |
Lamp Type | (2) White LED | Wattage | 4 W |
Lumens | 480 lm | Cord Length | 25 ft |
Lens Type | Polycarbonate | Cord Type | 18/2 SJTOW |
Includes | Connection Cord and Plug | Standards | cETLus |
Packages
1 - UNIT - 1 |