Abbotsford
linle360ledhc

LIND EQUIPMENT Beacon360 Torch Battery Operated Handlamp

Price $300.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIND EQUIPMENT
Manufacturer #:LE360LEDHC

Description

Beacon360 Torch battery operated handlamp. This battery operated handlamp is an extraordinary product to add to your tool bag. A heavy-duty, IP65 weatherproof rated product with a protective polycarbonate lens and durable rubber bumpers can withstand all the rough treatment that goes along with your jobsites. The Torch is the ideal handlamp for all tasks, it comes with a built-in hook for hanging at the bottom to hang on to rafters, ladders and more, plus a built-in magnet attachment for more versatile mounting options. The Beacon360 Torch can be charged with an AC wall charger or a DC car outlet.

Specifications

Brand Name Lind Equipment Item Name Hand Lamp
Type Torch Power Source Battery
Dimensions 11.5 in H x 3.32 in D Lamp Type 5000 K LED
Wattage 15 W Lumens 500 - 1100 lm
Average Life 50000 hr Housing Material Aluminum
Lens Type Polycarbonate Battery Burn Time 4 hr at 360° High, 8 hr at 360° Low, 10 hr at 180° Mode, 10 hr Flashlight Mode
Degree of Protection IP65 Warranty 3 yr
Standards CE Certified, cETLus Listed

Packages

1 - UNIT - 1