LIND EQUIPMENT QR-2002 2.8A 12V LIND 2Mil Candlepower Spotlight
Description
Candle power spot light features an internal, memory-free rechargeable battery with 15-20 minutes constant operating time (30-40 minutes intermittent use) on a full charge. Comes with 110 V and 12 V charging cords and a 12 V cord for continual powered operation.
Specifications
Brand Name | Lind Equipment | Item Name | Spotlight |
Type | Rechargeable | Wattage | 100 W |
Bulb Type | Quartz Halogen | Housing Material | ABS |
Voltage Rating | 110 VAC, 12 VDC | Amperage Rating | 2.8 A |
Candlepower | 2000000 cd | Includes | 110 V and 12 V Charging Cord |
Application | For Cordless Lighting Uses and Powered Lighting Uses |
Packages
1 - UNIT - 1 |