![linupl25g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11897295.jpg?preset=medium)
LIND EQUIPMENT 13W 25 ft Cord 16/3 SJT Lind Equipment Industrial Fluorescent Work Lights
Description
Work light with industrial quality twin-tube compact fluorescent hand lamps with a 13 A convenience outlet at the base of the light for plugging in power tools. The UPL has a shatter resistant polycarbonate lamp shield to stand up to abuse. It includes a full-length reflector, switch, hook and removable magnet mount.
Specifications
Brand Name | Lind Equipment | Item Name | Hand Light |
Type | Industrial | Dimensions | 2-3/4 in dia x 13 in L |
Lamp Type | (2) Fluorescent | Wattage | 13 W |
Lumens | 900 lm | Cord Length | 25 ft |
Housing Material | Polycarbonate | Cord Type | 16/3 SJT |
Includes | Connection Cord and Plug | Standards | cULus Listed |
Packages
1 - UNIT - 1 |