EGS 7000G38 McGill Keyless Extension Light for 7000 Series Light
Description
MCGILL® 7000 series extension lights resist damage and deterioration. These extensions are ideal for temporary flood lighting, railroad car inspections, spot light inspecting of the internal conditions of large well pipes and other applications requiring intense lighting. Open-end of extra-heavy, electrically welded.
Specifications
Brand Name | Emerson | Sub Brand | McGill |
Item Name | Extension Light | Type | Industrial |
Voltage Rating | 125 V | Amperage Rating | 10 A |
Lamp Type | (1) PAR38 | Wattage | 100 W |
Series/Model | 7000-38 | Housing Material | 10 ga Steel Wire |
Includes | Yellow Rubber Handle and Cage | Standards | CSA Certified LL56247, CSA C22.2 No. 12, CEC: Listed for Ordinary (Unclassified) Locations |
Application | For Temporary Flood Lighting, Railroad Car Inspections, Spot Light Inspecting of The Internal Conditions of Large Well Pipes, and Other Applications Requiring Intense Lighting | UPC | 036283260619 |
Packages
1 - UNIT - 1 |