Abbotsford
mil212720

MILWAUKEE TOOL 2127-20 M12™ Paint and Detailing Color Match Light

Price $326.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:2127-20
Documents Documents

Description

The MILWAUKEE® M12™ Paint and Detailing Color Match Light has the best LED color quality and run-time of any handheld color match light. This light features a 98+ Color Rendering Index in five color temperatures to mimic natural sunlight (100 CRI). The five color temperature options provide a full spectrum of sunlight from early morning to mid-day and overcast. This light has 1000 lumens of output with a 98+ Color Rendering Index to Illuminate metallics and imperfections in the paint. Switch between three output modes within each color temperature for optimal control. The M12™ Paint and Detailing Color Match Light can run up to 14 hours on one M12™ XC4.0 battery. The compact size is designed for handheld maneuverability, paired with a powerful magnet for storage. This light is corrosion resistant to most chemicals found in paint and body shops, drop rated to heights of 6ft and IP54 ingress protected against dust and water, guaranteed by a 5-Year Tool Warranty. The high quality LEDs never need to be replaced, backed by a limited lifetime warranty.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Color Match Light Type Cordless
Voltage Rating 12 V Power Source Battery
Battery Type Lithium-Ion Dimensions 6.9 in L x 1.8 in W x 2.5 in H
Lamp Type LED Lumens 1000 lm
Housing Material Plastic/Rubber Housing Color Black/Red
Degree of Protection IP54 Temperature Rating 0 - 125 °F
Warranty 5 yr Tool, Limited Lifetime LED UPC 045242598847

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok