Abbotsford
mil235620

MILWAUKEE 2356-20 M12™ PACKOUT™ Flood Light w/ USB Charging

Price $178.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2356-20
Documents Documents

Description

The M12™ PACKOUT™ Flood Light w/ USB Charging provides maximum output in a compact and easy to transport design. Our compact and portable flood light delivers 1,400 lumens of TRUEVIEW™ high definition output and is top stack compatible with our PACKOUT™ Modular Storage System. The light head can rotate 300 degrees horizontally and 180 degrees vertically for complete light head control. With three different modes (high, medium, low) output and runtime can be adjusted depending on the job, with up to 12 hours of runtime on a M12™ XC 4.0 battery pack. Also included in this light is built-in storage with two storage containers to optimize space and organization. Our PACKOUT™ Light allows you to charge devices with the 2.1AMP USB-A and USB-C ports whiles storing small items inside the storage compartment. Built to withstand the toughest conditions this light is IP54, drop-rated, and covered with a 5-year tool and limited LED warranty.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok