Abbotsford
mil235620

MILWAUKEE TOOL 2356-20 M12™ PACKOUT™ Flood Light w/ USB Charging

Price $178.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2356-20

Description

The M12™ PACKOUT™ Flood Light w/ USB Charging provides maximum output in a compact and easy to transport design. Our compact and portable flood light delivers 1,400 lumens of TRUEVIEW™ high definition output and is top stack compatible with our PACKOUT™ Modular Storage System. The light head can rotate 300 degrees horizontally and 180 degrees vertically for complete light head control. With three different modes (high, medium, low) output and runtime can be adjusted depending on the job, with up to 12 hours of runtime on a M12™ XC 4.0 battery pack. Also included in this light is built-in storage with two storage containers to optimize space and organization. Our PACKOUT™ Light allows you to charge devices with the 2.1AMP USB-A and USB-C ports whiles storing small items inside the storage compartment. Built to withstand the toughest conditions this light is IP54, drop-rated, and covered with a 5-year tool and limited LED warranty.


1400 LM of TRUEVIEW™ High-Definition Output

3 Modes to Manage Output and Run-time

Over 4 HRs of Run-time on HIGH with an M12™ XC4.0 BAT

PACKOUT™ Compatible (Top-Stack Only)

300° of HORIZ Rotation and 180° of VERT Rotation for CMPL LT Head Adjustability

Integrated USB-A and USB-C Port for Convenient DEV Charging

Storage Compartment for Personal Items, Bits and SCRs

IP54 Rated: Ingress Protection from Dust and Water

Impact Resistant

5 YR Tool Warranty. LMTed Lifetime LED Warranty

Specifications

Brand Name Milwaukee Sub Brand M12™, Packout™
Item Name Task Light Type Portable
Voltage Rating 12 V Battery Type 12 V Lithium-Ion
Dimensions 15.2 in L x 9.8 in W x 4.6 in H Lamp Type LED
Lumens 1400 lm Housing Material Plastic
Housing Color Black/Red Includes (1) M12™ PACKOUT™ Light, (2) Removable Bins
UPC 045242737970

Packages

1 - UNIT - 1