Abbotsford
mil235720

MILWAUKEE TOOL 2357-20 M18™ PACKOUT™ Light/Charger

Price $279.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2357-20

Description

M18™ PACKOUT™ Light/Charger provides you with all day multi-directional lighting and charging. This portable light delivers 3000 Lumens of TRUEVIEW™ High Definition Output and is fully compatible with the PACKOUT™ Modular Storage System. Three independent rotating light heads allow for complete control over lighting direction whether you're using it on your PACKOUT™ stack or as a dedicated light off the stack. You can manage output and runtime on this portable work light with three different modes (All Lights, Main Panel, or Back/Front Lights), each including high, medium, and low settings for up to 31 hours of runtime with one M18™ REDLITHIUM™ XC 5.0 Battery. There is an AC input for all day runtime and M18™ Battery charging. This MILWAUKEE® PACKOUT Light allows you to charge devices with the 2.1AMP USB output and store small items inside the storage compartment.


3 Independent Pivoting LT Heads Provide 3000 LM of TRUEVIEW™ High Definition Output LTINg

Full SYS Compatibility with PACKOUT™ Modular Storage SYS - LTINg on and off the stack

Integrated M18™ and USB device charging

9 Modes for up to 31 HRs of Run-Time

IP54 Rated: Water and Dust Resistant

180 DEGs of VERT Rotation

300 DEGs of HORIZ Rotation

Dual PWR: PWRed by EXTN CRD or M18™ BAT

Specifications

Brand Name Milwaukee Sub Brand M18™, Packout™
Item Name Light/Charger Type Cordless, Portable
Voltage Rating 18 V Power Source Corded/Cordless
Battery Type M18™ Redlithium XC5.0 Dimensions 16.9 in L x 9.8 in W x 8.7 in H
Lamp Type LED Lumens 3000 lm
Housing Material Plastic Housing Color Red
Warranty 5 yr Includes (15) PA3.5 x 10 mm Screw, (1) Base, (14) PA2.5 x 8 mm Screw, (8) PA3.0 x 12 mm Screw, (1) Lid, (25) PA3.5 x 14 mm Screw, (1) Lid Service Kit, (2) Side Light Service Kit, (1) Battery Door Service Kit, (1) Indicator Service Kit, (1) Power Box Service Kit, (1) AC Outlet/Door Service Kit, (1) Storage Door Service Kit , (1) Main Light Service Kit, (1) Base Housing Service Kit, (1) Service Nameplate
UPC 045242559800

Packages

1 - UNIT - 1