
SOUTHWIRE 25 ft 16/3C Jacket Work Light, Yellow
Description
25' 16/3C Jacket Work Light, Yellow.
Specifications
Brand Name | Southwire | Item Name | Work Light |
Voltage Rating | 120 V | Amperage Rating | 12 A |
Power Source | Plug-In | Lamp Type | Incandescent |
Wattage | 75 W | Cord Length | 25 ft |
Housing Material | PVC | Housing Color | Yellow |
Cord Type | 16/3 SJT | Mounting | Hook |
Warranty | 1 yr Limited | Includes | (1) Grounded Guard |
Standards | UL Listed, OSHA Approved | Application | For Workshops, Garages and Other Work Areas Requiring Additional Lighting |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |