Abbotsford
sou7548sw

50 ft 150W 12/3C SJTW String Light, Yellow

Price $122.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:7548SW

Description

7548SW Temporary Lighting, 50-Foot Cord with 5 Light Sockets and Plastic Lamp Guards, 3-Prong Plugs (5-15P). Durable, indoor/outdoor lighting systems accommodate Standard (A-23) bulbs up to 150 Watts. They Feature a lamp socket every 10 feet. This lighting system is our most rugged and heavy-duty. It features a 12/3 AWG cord. It is made in yellow for high visibility and rated to 300 volts. The Plug is rated to 15 Amps, and is the standard shape (5-15R). It also has an outlet (receptacle) on the end to interconnect more than one set. The plastic lamp guards snap on easily. These have many uses: For concerts, parties, outdoor events, construction lighting and commercial lighting. Many people call them string lights.

Specifications

Brand Name Southwire Item Name String Light
Type String Light Voltage Rating 125 V
Amperage Rating 15 A Lamp Type A23 or larger
Wattage 1875 W Cord Length 50 ft
Housing Material Plastic Housing Color Yellow
Cord Type 12/3 AWG SJTW Standards UL Listed
Application String Light UPC 029892075484

Packages

1 - UNIT - 1