
250W 4-in-1 Combo Work Light, Red
Description
Designers Edge 250-Watt Halogen Lamp that comes with a clamp, hanging hook, portable base and yard stake, so you can set it up wherever it is needed most.
Specifications
Brand Name | Southwire | Item Name | Work Light |
Type | 4-in-1, Square | Dimensions | 7 in L x 7 in W x 10.75 in H |
Wattage | 250 W | Lumens | 4000 lm |
Housing Color | Red | Includes | Heavy-Duty Clamp, Hanging Hook, Yard Stake and S-Base |
UPC | 090529615748 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |